Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 35/64 In

  • Mfr # H6422LU

  • Zoro # G1831910


product price: $10.39
/ea

Key Features

Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Head Thickness
3/16"
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H6422LU
Zoro #
G1831910
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/8 in
Head Thickness
3/16"
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 3/16 in
Length under Head
1-3/8"
Size- Decimal
35/64" (0.5469)
Drill Size
35/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
35/64 in
Size - Decimal
35/64" - 0.5469

Details

Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.5469
Bushing Head Type
Headed
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.