Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 35/64 In

  • Mfr # H6448LU

  • Zoro # G6248435


product price: $28.99
/ea

Key Features

Heat Treatment
Through Hardened
Head Dia.
1 15/64 in
Head Thickness
5/16"
Size- Decimal
35/64" (0.5469)
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6448LU
Zoro #
G6248435
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 15/64 in
Head Thickness
5/16"
Size- Decimal
35/64" (0.5469)
Overall Length
3 in
Outside Dia.
1 in
Length under Head
3"
Drill Size
35/64 in
Inside Dia.
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
#2 - 0.2210

Details

Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.5469
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.