Zoro Homepage

Drill Bushing, Type H, Drill Size 35/64 In

  • Mfr # HT5624LU

  • Zoro # G1989596


product price: $10.49
/ea

Key Features

Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Drill Size
35/64 in
Head Thickness
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT5624LU
Zoro #
G1989596
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Drill Size
35/64 in
Head Thickness
3/16"
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 1/16 in
Length under Head
1-1/2"
Size- Decimal
35/64" (0.5469)
Inside Dia.
35/64 in
Size - Decimal
#75 - 0.0210

Details

Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.5469
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.