Zoro Homepage

Drill Bushing, Type H, Drill Size 35/64 In

  • Mfr # HT566LU

  • Zoro # G3086800


product price: $9.29
/ea

Key Features

Outside Dia.
7/8 in
Size- Decimal
35/64" (0.5469)
Inside Dia.
35/64 in
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT566LU
Zoro #
G3086800
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/8 in
Size- Decimal
35/64" (0.5469)
Inside Dia.
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 1/16 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
3/8"
Head Thickness
3/16"
Drill Size
35/64 in
Size - Decimal
#76 - 0.0200

Details

Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.5469
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.