Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 3.5mm
- Mfr # H166ED
- Zoro # G3079426
product price:Â
$
9.59
/ea
Key Features
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Length under Head
3/8"
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H166ED
- Zoro #
- G3079426
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Metric
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.1378
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Bushing Code
- HM
Dimensions
- Length under Head
- 3/8"
- Drill Size
- 3.50 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- 3.50mm (0.1378)
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Head Thickness
- 3/32"
- Inside Dia.
- 3.50 mm
- Overall Length
- 3/8 in
- Head Dia.
- 23/64 in
- Outside Dia.
- 1/4 in
- Size - Decimal
- 13/32 in - 0.4062
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.