Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3.5mm

  • Mfr # H205ED

  • Zoro # G3067377


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Drill Size
3.50 mm
Measurement System
Metric
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H205ED
Zoro #
G3067377
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
27/64 in
Head Thickness
1/8"
Inside Dia.
3.50 mm
Size- Decimal
3.50mm (0.1378)
Overall Length
5/16 in
Outside Dia.
5/16 in
Length under Head
5/16"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
3.50mm - 0.1378

Details

Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1378
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.