Zoro Homepage

Drill Bushing, Type H, Drill Size 3.5mm

  • Mfr # HT1610ED

  • Zoro # G3050367


product price: $10.19
/ea

Key Features

Outside Dia.
1/4 in
Rockwell Hardness
RC 62-64
Length under Head
5/8"
Bushing Head Type
Headed
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1610ED
Zoro #
G3050367
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Length under Head
5/8"
Drill Size
3.50 mm
Size- Decimal
3.50mm (0.1378)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
3/8 in
Overall Length
5/8 in
Inside Dia.
3.50 mm
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
R - 0.3390

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 3.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.