Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3/64 In

  • Mfr # H1312BF

  • Zoro # G6296035


product price: $23.99
/ea

Key Features

Inside Dia.
3/64 in
Outside Dia.
13/64 in
Bushing Type
Head Press Fit
Decimal Equivalent
0.0469
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1312BF
Zoro #
G6296035
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3/64 in
Outside Dia.
13/64 in
Drill Size
3/64 in
Overall Length
3/4 in
Length under Head
3/4"
Head Dia.
19/64 in
Size- Decimal
3/64" (0.0469)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
N - 0.3020

Details

Bushing Type
Head Press Fit
Decimal Equivalent
0.0469
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Finish
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.