Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3/64 In

  • Mfr # H138BF

  • Zoro # G6296017


product price: $30.19
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
3/32"
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H138BF
Zoro #
G6296017
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Overall Length
1/2 in
Outside Dia.
13/64 in
Length under Head
1/2"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
19/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
3/64 in
Size- Decimal
3/64" (0.0469)
Inside Dia.
3/64 in
Size - Decimal
#10 - 0.1935

Details

Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.0469
Bushing Type
Head Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.