Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3.6mm

  • Mfr # H208EH

  • Zoro # G3066677


product price: $7.99
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
3.60 mm
Head Dia.
27/64 in
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H208EH
Zoro #
G3066677
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
3.60 mm
Head Dia.
27/64 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
1/2"
Head Thickness
1/8"
Drill Size
3.60 mm
Outside Dia.
5/16 in
Drill Bit Dimension Type
Wire

Details

Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Measurement System
Metric
Material - Machining
High Speed Steel
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Heat Treatment
Through Hardened
Decimal Equivalent
0.1417
Bushing Code
HM
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.