Drill Bushing, Type H, Drill Size 37/64 In
Mfr # H5640LZ
Zoro # G6248155
product price: $16.29
/eaKey Features
Outside Dia.
7/8 in
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5640LZ
Zoro #
G6248155
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
7/8 in
Head Dia.
1 1/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
37/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
37/64 in
Overall Length
2 1/2 in
Head Thickness
3/16"
Size- Decimal
37/64" (0.5781)
Length under Head
2 1/2"
Size - Decimal
37/64" - 0.5781
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.