Zoro Homepage

Drill Bushing, Type H, Drill Size 37/64 In

  • Mfr # H6448LZ

  • Zoro # G6248453


product price: $28.99
/ea

Key Features

Length under Head
3"
Inside Dia.
37/64 in
Measurement System
Fractional Inch
Head Dia.
1 15/64 in
Decimal Equivalent
0.5781
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6448LZ
Zoro #
G6248453
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3"
Inside Dia.
37/64 in
Head Dia.
1 15/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
5/16"
Drill Size
37/64 in
Overall Length
3 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Size- Decimal
37/64" (0.5781)
Size - Decimal
#2 - 0.2210

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.