Zoro Homepage

Drill Bushing, Type H, Drill Size 37/64 In

  • Mfr # HT5624LZ

  • Zoro # G1989578


product price: $10.49
/ea

Key Features

Inside Dia.
37/64 in
Decimal Equivalent
0.5781
Rockwell Hardness
RC 62-64
Outside Dia.
7/8 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT5624LZ
Zoro #
G1989578
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
37/64 in
Outside Dia.
7/8 in
Drill Size
37/64 in
Length under Head
1-1/2"
Head Dia.
1 1/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
1 1/2 in
Head Thickness
3/16"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
37/64" (0.5781)
Size - Decimal
#75 - 0.0210

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.