Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 37/64 In

  • Mfr # HT566LZ

  • Zoro # G3086785


product price: $8.69
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Head Dia.
1 1/16 in
Outside Dia.
7/8 in
Drill Size
37/64 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT566LZ
Zoro #
G3086785
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 1/16 in
Outside Dia.
7/8 in
Drill Size
37/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
37/64 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
3/16"
Size- Decimal
37/64" (0.5781)
Length under Head
3/8"
Size - Decimal
#76 - 0.0200

Details

Concentricity Tolerance
.0005" T.I.R. max
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Decimal Equivalent
0.5781
Head Material
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.