Drill Bushing, Type H, Drill Size No 38
- Mfr # H165DC
- Zoro # G3079819
product price:Â
$
9.19
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Head Dia.
23/64 in
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H165DC
- Zoro #
- G3079819
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Dia.
- 23/64 in
- Drill Size
- #38
- Inside Dia.
- #38
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Size- Decimal
- #38 (0.1015)
- Outside Dia.
- 1/4 in
- Length under Head
- 5/16"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 5/16 in
- Head Thickness
- 3/32"
- Size - Decimal
- 13/32 in - 0.4062
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.