Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3/8 In

  • Mfr # H4834JQ

  • Zoro # G9737551


product price: $14.39
/ea

Key Features

Drill Size
3/8 in
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Head Dia.
59/64 in
Decimal Equivalent
0.3750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4834JQ
Zoro #
G9737551
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3/8 in
Head Dia.
59/64 in
Inside Dia.
3/8 in
Overall Length
2 1/8 in
Outside Dia.
3/4 in
Length under Head
2 1/8"
Head Thickness
7/32"
Size- Decimal
3/8" (0.3750)
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
49/64 in - 0.7656

Details

Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Decimal Equivalent
0.3750
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.