Zoro Homepage

Drill Bushing, Type H, Drill Size 3/8 In

  • Mfr # HT4010JQ

  • Zoro # G3089427


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Head Thickness
3/32"
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
3/4 in
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4010JQ
Zoro #
G3089427
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
3/4 in
Outside Dia.
5/8 in
Drill Size
3/8 in
Length under Head
5/8"
Overall Length
5/8 in
Size- Decimal
3/8" (0.3750)
Inside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#47 - 0.0785

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.