Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 39/64 In

  • Mfr # H5622ME

  • Zoro # G3060480


product price: $9.69
/ea

Key Features

Head Dia.
1 1/16 in
Rockwell Hardness
RC 62-64
Length under Head
1-3/8"
Drill Size
39/64 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5622ME
Zoro #
G3060480
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 1/16 in
Length under Head
1-3/8"
Drill Size
39/64 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
3/16"
Outside Dia.
7/8 in
Size- Decimal
39/64" (0.6094)
Inside Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
39/64" - 0.6094

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Decimal Equivalent
0.6094
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.