Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 39/64 In

  • Mfr # H5628ME

  • Zoro # G9736142


product price: $11.89
/ea

Key Features

Size- Decimal
39/64" (0.6094)
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5628ME
Zoro #
G9736142
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
39/64" (0.6094)
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
1 1/16 in
Outside Dia.
7/8 in
Overall Length
1 3/4 in
Head Thickness
3/16"
Inside Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/4"
Drill Size
39/64 in
Size - Decimal
39/64" - 0.6094

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.6094
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.