Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 39/64 In

  • Mfr # H6412ME

  • Zoro # G3060316


product price: $8.89
/ea

Key Features

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Head Thickness
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6412ME
Zoro #
G3060316
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Head Thickness
3/16"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
39/64" (0.6094)
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
1 3/16 in
Length under Head
3/4"
Drill Size
39/64 in
Inside Dia.
39/64 in
Outside Dia.
1 in
Size - Decimal
39/64" - 0.6094

Details

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Material
52100 Thru Hardened
Decimal Equivalent
0.6094
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.