Zoro Homepage

Drill Bushing, Type H, Drill Size 39/64 In

  • Mfr # H6428ME

  • Zoro # G9735923


product price: $12.99
/ea

Key Features

Drill Size
39/64 in
Inside Dia.
39/64 in
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Decimal Equivalent
0.6094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6428ME
Zoro #
G9735923
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
39/64 in
Inside Dia.
39/64 in
Overall Length
1 3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
39/64" (0.6094)
Head Dia.
1 3/16 in
Length under Head
1-3/4"
Head Thickness
3/16"
Size - Decimal
63/64 in - 0.9844

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.