Drill Bushing, Type H, Drill Size 39/64 In
Mfr # H6440ME
Zoro # G6248356
product price: $17.49
/eaKey Features
Bushing Head Type
Headed
Decimal Equivalent
0.6094
Size- Decimal
39/64" (0.6094)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6440ME
Zoro #
G6248356
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
39/64" (0.6094)
Head Dia.
1 15/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
5/16"
Outside Dia.
1 in
Overall Length
2 1/2 in
Inside Dia.
39/64 in
Length under Head
2 1/2"
Drill Size
39/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
#19 - 0.1660
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.