Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 39/64 In

  • Mfr # H648ME

  • Zoro # G3096348


product price: $8.89
/ea

Key Features

Outside Dia.
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H648ME
Zoro #
G3096348
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
39/64" (0.6094)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
5/16"
Head Dia.
1 15/64 in
Inside Dia.
39/64 in
Overall Length
1/2 in
Drill Size
39/64 in
Length under Head
1/2"
Size - Decimal
#21 - 0.1590

Details

Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.6094
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.