Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3mm

  • Mfr # H168DS

  • Zoro # G3079259


product price: $9.99
/ea

Key Features

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Bushing Wall Type
Standard Wall
Outside Dia.
1/4 in
Material
52100 Thru Hardened
Size- Decimal
3.00mm (0.1181)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H168DS
Zoro #
G3079259
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
1/4 in
Overall Length
1/2 in
Size- Decimal
3.00mm (0.1181)
Head Thickness
3/32"
Drill Size
3.00 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1/2"
Head Dia.
23/64 in
Inside Dia.
3.00 mm
Size - Decimal
1-3/32 in - 1.0938

Details

Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.1181
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Measurement System
Metric
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.