Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 3mm

  • Mfr # HT1610DS

  • Zoro # G3050489


product price: $10.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Overall Length
5/8 in
Outside Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT1610DS
Zoro #
G3050489
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Outside Dia.
1/4 in
Head Thickness
3/32"
Size- Decimal
3.00mm (0.1181)
Head Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0015 in
Length under Head
5/8"
Drill Size
3.00 mm
Inside Dia.
3.00 mm
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
R - 0.3390

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Decimal Equivalent
0.1181
Hardness
Rc 62-64
Measurement System
Metric
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 3.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.