Zoro Homepage

Drill Bushing, Type H, Drill Size 4.05mm

  • Mfr # H206EY

  • Zoro # G3066887


product price: $7.89
/ea

Key Features

Bushing Head Type
Headed
Outside Dia.
5/16 in
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H206EY
Zoro #
G3066887
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Overall Length
3/8 in
Head Dia.
27/64 in
Head Thickness
1/8"
Inside Dia.
4.05 mm
Drill Size
4.05 mm
Length under Head
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
4.50mm - 0.1772

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.