Zoro Homepage

Drill Bushing, Type H, Drill Size 41/64 In

  • Mfr # H5634MK

  • Zoro # G9736036


product price: $13.49
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.6406
Heat Treatment
Through Hardened
Size- Decimal
41/64" (0.6406)
Head Thickness
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5634MK
Zoro #
G9736036
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/8 in
Size- Decimal
41/64" (0.6406)
Head Thickness
3/16"
Outside Dia.
7/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
41/64 in
Inside Dia.
41/64 in
Length under Head
2 1/8"
Head Dia.
1 1/16 in
Size - Decimal
41/64" - 0.6406

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.