Drill Bushing, Type H, Drill Size 41/64 In
Mfr # H6412MK
Zoro # G3060307
product price: $8.89
/eaKey Features
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.6406
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6412MK
Zoro #
G3060307
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Outside Dia.
1 in
Head Dia.
1 3/16 in
Inside Dia.
41/64 in
Head Thickness
3/16"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
3/4"
Size- Decimal
41/64" (0.6406)
Drill Size
41/64 in
Size - Decimal
41/64" - 0.6406
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.