Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 41/64 In

  • Mfr # H648MK

  • Zoro # G1834415


product price: $8.89
/ea

Key Features

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Head Thickness
5/16"
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H648MK
Zoro #
G1834415
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
5/16"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
41/64 in
Outside Dia.
1 in
Head Dia.
1 15/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
41/64" (0.6406)
Inside Dia.
41/64 in
Overall Length
1/2 in
Length under Head
1/2"
Size - Decimal
#21 - 0.1590

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.6406
Material
52100 Thru Hardened
Bushing Head Type
Headed
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.