Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 41/64 In

  • Mfr # H8812MK

  • Zoro # G9744576


product price: $12.59
/ea

Key Features

Size- Decimal
41/64" (0.6406)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Dia.
1 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8812MK
Zoro #
G9744576
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
41/64" (0.6406)
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Dia.
1 35/64 in
Head Thickness
3/8"
Outside Dia.
1 3/8 in
Overall Length
3/4 in
Drill Size
41/64 in
Inside Dia.
41/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
3/4"
Size - Decimal
#32 - 0.1160

Details

Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Decimal Equivalent
0.6406
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.