Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 43/64 In

  • Mfr # H6434MP

  • Zoro # G6248277


product price: $15.19
/ea

Key Features

Head Dia.
1 3/16 in
Outside Dia.
1 in
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Size
43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6434MP
Zoro #
G6248277
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 3/16 in
Outside Dia.
1 in
Drill Size
43/64 in
Length under Head
2 1/8"
Head Thickness
3/16"
Inside Dia.
43/64 in
Size- Decimal
43/64" (0.6719)
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/8 in
Size - Decimal
63/64 in - 0.9844

Details

Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.6719
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.