Zoro Homepage

Drill Bushing, Type H, Drill Size 43/64 In

  • Mfr # H8812MP

  • Zoro # G9744551


product price: $12.59
/ea

Key Features

Drill Size
43/64 in
Decimal Equivalent
0.6719
Material
52100 Thru Hardened
Outside Dia.
1 3/8 in
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8812MP
Zoro #
G9744551
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Drill Size
43/64 in
Outside Dia.
1 3/8 in
Head Thickness
3/8"
Length under Head
3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size- Decimal
43/64" (0.6719)
Head Dia.
1 35/64 in
Inside Dia.
43/64 in
Size - Decimal
#32 - 0.1160

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.