Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 43/64 In

  • Mfr # HT6410MP

  • Zoro # G3086706


product price: $9.25
/ea

Key Features

Bushing Type
Head Press Fit
Inside Dia.
43/64 in
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT6410MP
Zoro #
G3086706
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
43/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
43/64 in
Head Dia.
1 3/16 in
Size- Decimal
43/64" (0.6719)
Head Thickness
3/16"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
5/8"
Overall Length
5/8 in
Outside Dia.
1 in
Size - Decimal
#77 - 0.0180

Details

Bushing Type
Head Press Fit
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Decimal Equivalent
0.6719
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.