Zoro Homepage

Drill Bushing, Type H, Drill Size 45/64 In

  • Mfr # H648MU

  • Zoro # G3096311


product price: $8.89
/ea

Key Features

Rockwell Hardness
RC 62-64
Length under Head
1/2"
Decimal Equivalent
0.7031
Inside Dia.
45/64 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H648MU
Zoro #
G3096311
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1/2"
Inside Dia.
45/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
1 15/64 in
Head Thickness
5/16"
Size- Decimal
45/64" (0.7031)
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Drill Size
45/64 in
Size - Decimal
#21 - 0.1590

Details

Rockwell Hardness
RC 62-64
Decimal Equivalent
0.7031
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.