Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 45/64 In

  • Mfr # H8812MU

  • Zoro # G9744533


product price: $12.59
/ea

Key Features

Decimal Equivalent
0.7031
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8812MU
Zoro #
G9744533
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
3/4"
Head Dia.
1 35/64 in
Inside Dia.
45/64 in
Overall Length
3/4 in
Drill Size
45/64 in
Size- Decimal
45/64" (0.7031)
Head Thickness
3/8"
Outside Dia.
1 3/8 in
Size - Decimal
#32 - 0.1160

Details

Decimal Equivalent
0.7031
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.