Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 45/64 In

  • Mfr # HT6424MU

  • Zoro # G9742153


product price: $11.89
/ea

Key Features

Overall Length
1 1/2 in
Head Thickness
3/16"
Drill Bushing Wall Type
Thin Wall
Size- Decimal
45/64" (0.7031)
Inside Dia.
45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT6424MU
Zoro #
G9742153
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Head Thickness
3/16"
Size- Decimal
45/64" (0.7031)
Inside Dia.
45/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-1/2"
Head Dia.
1 3/16 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
1 in
Drill Size
45/64 in
Size - Decimal
#77 - 0.0180

Details

Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Decimal Equivalent
0.7031
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.