Zoro Homepage

Drill Bushing, Type H, Drill Size 4.5mm

  • Mfr # H208FL

  • Zoro # G3066485


product price: $7.89
/ea

Key Features

Head Thickness
1/8"
Measurement System
Metric
Outside Dia.
5/16 in
Bushing Head Type
Headed
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H208FL
Zoro #
G3066485
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/8"
Outside Dia.
5/16 in
Size- Decimal
4.50mm (0.1772)
Length under Head
1/2"
Head Dia.
27/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
4.50 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Drill Size
4.50 mm
Size - Decimal
4.50mm - 0.1772

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.