Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 47/64 In

  • Mfr # H6428MZ

  • Zoro # G9735844


product price: $12.99
/ea

Key Features

Heat Treatment
Through Hardened
Decimal Equivalent
0.7344
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Drill Size
47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H6428MZ
Zoro #
G9735844
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
47/64 in
Length under Head
1-3/4"
Overall Length
1 3/4 in
Head Dia.
1 3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
47/64" (0.7344)
Head Thickness
3/16"
Inside Dia.
47/64 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
63/64 in - 0.9844

Details

Heat Treatment
Through Hardened
Decimal Equivalent
0.7344
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Measurement System
Fractional Inch
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.