Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 47/64 In

  • Mfr # H6448MZ

  • Zoro # G6248523


product price: $28.99
/ea

Key Features

Head Material
High Speed Steel
Drill Size
47/64 in
Size- Decimal
47/64" (0.7344)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H6448MZ
Zoro #
G6248523
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
47/64 in
Size- Decimal
47/64" (0.7344)
Head Dia.
1 15/64 in
Overall Length
3 in
Outside Dia.
1 in
Head Thickness
5/16"
Length under Head
3"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
47/64 in
Size - Decimal
#20 - 0.1610

Details

Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Decimal Equivalent
0.7344
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.