Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 49/64 In

  • Mfr # HT7210NE

  • Zoro # G9742126


product price: $13.39
/ea

Key Features

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.7656
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT7210NE
Zoro #
G9742126
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/16"
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Size- Decimal
49/64" (0.7656)
Drill Size
49/64 in
Inside Dia.
49/64 in
Head Dia.
1 5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
5/8"
Outside Dia.
1 1/8 in
Overall Length
5/8 in
Size - Decimal
#78 - 0.0160

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.7656
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.