Zoro Homepage

Drill Bushing, Type H, Drill Size 49/64 In

  • Mfr # HT7228NE

  • Zoro # G6244043


product price: $18.49
/ea

Key Features

Head Dia.
1 5/16 in
Drill Size
49/64 in
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.7656
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT7228NE
Zoro #
G6244043
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 5/16 in
Drill Size
49/64 in
Size- Decimal
49/64" (0.7656)
Overall Length
1 3/4 in
Length under Head
1-3/4"
Head Thickness
3/16"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Inside Dia.
49/64 in
Outside Dia.
1 1/8 in
Size - Decimal
#8 - 0.1990

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.