Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 49/64 In

  • Mfr # HT728NE

  • Zoro # G9741986


product price: $14.39
/ea

Key Features

Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Outside Dia.
1 1/8 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT728NE
Zoro #
G9741986
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Outside Dia.
1 1/8 in
Drill Size
49/64 in
Size- Decimal
49/64" (0.7656)
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Length under Head
1/2"
Head Dia.
1 5/16 in
Head Thickness
3/16"
Inside Dia.
49/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#8 - 0.1990

Details

Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.7656
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.