Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 4.9mm

  • Mfr # H265FW

  • Zoro # G3054530


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Drill Size
4.90 mm
Finish
High Speed Steel
Length under Head
5/16"
Hardness
Rc 62-64
Head Thickness
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H265FW
Zoro #
G3054530
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
4.90 mm
Length under Head
5/16"
Head Thickness
5/32"
Inside Dia.
4.90 mm
Head Dia.
1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/16 in
Size - Decimal
B - 0.2380

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Measurement System
Metric
Bushing Type
Head Press Fit
Decimal Equivalent
0.1929
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.