Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 4.9mm

  • Mfr # H326FW

  • Zoro # G3097641


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Inside Dia.
4.90 mm
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326FW
Zoro #
G3097641
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
4.90 mm
Outside Dia.
1/2 in
Head Thickness
7/32"
Head Dia.
39/64 in
Overall Length
3/8 in
Length under Head
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
4.90 mm
Size - Decimal
#15 - 0.1800

Details

Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Measurement System
Metric
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
0.1929
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.