Zoro Homepage

Drill Bushing, Type H, Drill Size 4mm

  • Mfr # H206EW

  • Zoro # G3066905


product price: $7.59
/ea

Key Features

Drill Size
4.00 mm
Size- Decimal
4.00mm (0.1575)
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H206EW
Zoro #
G3066905
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
4.00 mm
Size- Decimal
4.00mm (0.1575)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
27/64 in
Head Thickness
1/8"
Length under Head
3/8"
Inside Dia.
4.00 mm
Overall Length
3/8 in
Size - Decimal
4.00mm - 0.1575

Details

Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.1575
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.