Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 4mm

  • Mfr # HT2010EW

  • Zoro # G3050236


product price: $8.15
/ea

Key Features

Inside Dia.
4.00 mm
Overall Length
5/8 in
Head Thickness
3/32"
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2010EW
Zoro #
G3050236
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
4.00 mm
Overall Length
5/8 in
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
4.00 mm
Size- Decimal
4.00mm (0.1575)
Length under Head
5/8"
Outside Dia.
5/16 in
Size - Decimal
S - 0.3480

Details

Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Measurement System
Metric
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1575
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.