Zoro Homepage

Drill Bushing, Type H, Drill Size 5/16 In

  • Mfr # H3228IM

  • Zoro # G9745005


product price: $12.19
/ea

Key Features

Inside Dia.
5/16 in
Head Dia.
39/64 in
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3228IM
Zoro #
G9745005
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5/16 in
Head Dia.
39/64 in
Length under Head
1-3/4"
Size- Decimal
5/16" (0.3125)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Drill Size
5/16 in
Head Thickness
7/32"
Overall Length
1 3/4 in
Size - Decimal
#13 - 0.1850

Details

Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3125
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.