Zoro Homepage

Drill Bushing, Type H, Drill Size 5/16 In

  • Mfr # H484IM

  • Zoro # G3065058


product price: $8.95
/ea

Key Features

Outside Dia.
3/4 in
Bushing Head Type
Headed
Length under Head
1/4"
Decimal Equivalent
0.3125
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H484IM
Zoro #
G3065058
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Overall Length
1/4 in
Length under Head
1/4"
Size- Decimal
5/16" (0.3125)
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
59/64 in
Head Thickness
7/32"
Drill Size
5/16 in
Inside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
49/64 in - 0.7656

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.