Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 5.25mm
- Mfr # H268GI
- Zoro # G3053937
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
5.25 mm
Length under Head
1/2"
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H268GI
- Zoro #
- G3053937
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Drill Size
- 5.25 mm
- Length under Head
- 1/2"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Head Thickness
- 5/32"
- Inside Dia.
- 5.25 mm
- Head Dia.
- 1/2 in
- Overall Length
- 1/2 in
- Outside Dia.
- 13/32 in
- Size - Decimal
- D - 0.2460
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.