Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 5.2mm

  • Mfr # H268GG

  • Zoro # G3053955


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Head Thickness
5/32"
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H268GG
Zoro #
G3053955
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Head Thickness
5/32"
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
5.20 mm
Length under Head
1/2"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5.20 mm
Head Dia.
1/2 in
Size - Decimal
D - 0.2460

Details

Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Metric
Bushing Head Type
Headed
Head Type
Yes
Decimal Equivalent
0.2047
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 5.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.